Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3930WG483 "Luna" Drum Pendant

Item: C3930WG483
Finish: Winter Gold
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $165.00

Price: $110.06

Details and Dimensions

Height 46"
Width 8"
Diameter 8"
Canopy Size 6-1/10''L x 6-1/10''W
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Moonlit Mica With Frosted Acrylic Diffuser
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Wire Length 72"
Downrod Quantity 3
Downrod Length (1) 6'' , (1) 12'', (1) 18''
Suitable Installation Dry
Voltage 120V
Weight 6 lbs