Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3919MN451 "Midtown" Large Foyer Chandelier

Item: C3919MN451
Finish: Matte Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,039.50

Price: $693.35 (Pricing is for Matte Nickel)

Details and Dimensions

Height 36-3/4"
Width 30-1/2"
Diameter 30-1/2"
Number Of Tiers 2
Canopy Size 5'' Dia.
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Hardback Linen
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 31 lbs
Voltage 120V