Capital Lighting C3918BB450 "Midtown" Multi Light Pendant
| Item: | C3918BB450 |
| Finish: | Burnished Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 28" |
| Width | 33-1/4" |
| Length | 18-1/2" |
| Canopy Size | 6-3/10''L x 4-3/10''W |
| Number of Bulbs | 8 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 480 W |
| Shade | Decorative Stay Straight |
| Shade Material | Fabric |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 32 lbs |
| Lighting Direction | Up / Down Light |


