X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3917BB450 "Midtown" Linear Pendant

Item: C3917BB450
Finish: Burnished Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 26-1/2"
Width 26"
Length 17-1/2"
Canopy Size 6-3/10''L x 4-3/10''W
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Decorative Stay Straight
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 27 lbs