Capital Lighting C3916BB450 "Midtown" Mid Sized Chandelier

Item: C3916BB450
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $460.13



Details and Dimensions

Height 29"
Width 27"
Diameter 27"
Number Of Tiers 1
Canopy Size 5''L x 5W
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 21 lbs
Voltage 120V