Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3914MN459 "Midtown" Semi Flush Mount Ceiling Light

Item: C3914MN459
Finish: Matte Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $373.50

Price: $249.12 (Pricing is for Matte Nickel)

Details and Dimensions

Height 13"
Width 17"
Diameter 17"
Canopy Size 5'' x 5
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Shade Fabric With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 10 lbs
Includes Finial