X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3914BB458 "Midtown" Semi Flush Mount Ceiling Light

Item: C3914BB458
Finish: Burnished Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13"
Width 17"
Diameter 17"
Canopy Size 5'' x 5
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Shade Fabric With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 10 lbs
Includes Finial