Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3889CZ406 "Park Place" Mid Sized Chandelier

Item: C3889CZ406
Finish: Champagne Bronze
Online Availability: Available for immediate shipment

List Price: $1,575.00

Price: $1,050.53

Details and Dimensions

Height 38-1/2"
Width 32"
Diameter 32"
Number Of Tiers 2
Canopy Size 6-1/2'' Dia.
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Hardback Linen
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 49 lbs
Voltage 120V