X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3888CZ449 "Park Place" Drum Pendant

Item: C3888CZ449
Finish: Champagne Bronze
Online Availability: Please call for availability.

List Price: $426.00

Price: $284.14



Details and Dimensions

Height 53-1/4"
Width 20"
Diameter 20"
Canopy Size 5-7/10''L x 5-7/10''W
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Decorative Fabric With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Dimension 8-1/4''H x 20''W
Shade Included Yes
Downrod Quantity 3
Downrod Length "(1) 6'', (1) 12'', and (1)18'' "
Suitable Installation Dry
Voltage 120V
Weight 14 lbs