Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3887CZ447 "Park Place" Linear Pendant

Item: C3887CZ447
Finish: Champagne Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $597.00

Price: $398.20

Details and Dimensions

Height 29"
Width 36"
Canopy Size 5-7/10''L x 5-7/10''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Decorative Fabric With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Dimension 6''H x 12''W
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 23 lbs