X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3883CZ444 "Park Place" Semi Flush Mount Ceiling Light

Item: C3883CZ444
Finish: Champagne Bronze
Online Availability: Please call for availability.

List Price: $267.00

Price: $178.09



Details and Dimensions

Height 11"
Width 15"
Diameter 15"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Shade Fabric With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 7 lbs