Capital Lighting C3875PN495 "Studio" Drum Pendant
| Item: | C3875PN495 |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $360.08
Details and Dimensions
| Height | 59-3/4" |
| Width | 24" |
| Canopy Size | 5''L x 5''W |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Shade | Decorative White Fabric With Frosted Diffuser |
| Shade Material | Fabric |
| Shade Type | Drum |
| Shade Included | Yes |
| Downrod Quantity | 3 |
| Downrod Length | (1) 6'', (1) 12'', and (1)18'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 18 lbs |
| Includes | (2) Finial Options |
| Lighting Direction | Down Light |


