X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3874PN496 "Studio" Semi Flush Mount Ceiling Light

Item: C3874PN496
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12"
Width 15"
Diameter 15"
Canopy Size 5'' x 5
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Shade White Fabric With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 6 lbs