Capital Lighting C3870PN492 "Studio" Drum Pendant
| Item: | C3870PN492 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $105.95
Details and Dimensions
| Height | 53-1/2" |
| Width | 8" |
| Canopy Size | 5''L x 5''W |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Shade | Decorative White Fabric With Frosted Diffuser |
| Shade Material | Fabric |
| Shade Type | Drum |
| Shade Included | Yes |
| Downrod Quantity | 3 |
| Downrod Length | (1) 6'', (1) 12'', and (1)18'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 5 lbs |
| Includes | (2) Finial Options |
| Lighting Direction | Down Light |


