Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C3866IU252RG "Foxborough" Mid Sized Chandelier

Item: C3866IU252RG
Finish: Iron and Umber
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 30"
Width 27"
Diameter 27"
Number Of Tiers 1
Canopy Size 5-7/10''L x 5-7/10W
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 37 lbs
Voltage 120V