X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3789BB291 "Avery" Mid Sized Chandelier

Item: C3789BB291
Finish: Burnished Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 37-1/2"
Width 31-3/4"
Diameter 31-3/4"
Number Of Tiers 2
Canopy Size 6''L x 6W
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 44 lbs
Voltage 120V