X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3786BB291 "Avery" Mid Sized Chandelier

Item: C3786BB291
Finish: Burnished Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 31"
Width 28-1/2"
Diameter 28-1/2"
Number Of Tiers 1
Canopy Size 5-1/4''L x 5-1/4W
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 27 lbs
Voltage 120V