Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C3784BB291 "Avery" Mini Chandelier

Item: C3784BB291
Finish: Burnished Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 29-1/2"
Width 23-3/4"
Diameter 23-3/4"
Number Of Tiers 1
Canopy Size 5-1/4''L x 5-1/4W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 20 lbs
Voltage 120V