X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3783BB "Avery" Semi Flush Mount Ceiling Light

Item: C3783BB
Finish: Burnished Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19-1/4"
Width 18-1/2"
Diameter 18-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 11 lbs