Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C3782BB291 "Avery" Large Foyer Chandelier

Item: C3782BB291
Finish: Burnished Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 46-1/2"
Width 38"
Diameter 38"
Number Of Tiers 2
Canopy Size 6''L x 6W
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 59 lbs
Voltage 120V