Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C3638CB "Chesterfield" Up Light Pendant

Item: C3638CB
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 34-3/4"
Width 26"
Canopy Size 6''L x 6''W
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 43 lbs