X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3636CB283 "Chesterfield" Mid Sized Chandelier

Item: C3636CB283
Finish: Chesterfield Brown
Online Availability: Please call for availability.

List Price: $870.00

Price: $580.29



Details and Dimensions

Height 32-3/4"
Width 28-1/4"
Diameter 28-1/4"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia.
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 40 lbs
Voltage 120V