X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3634CB283 "Chesterfield" Mini Chandelier

Item: C3634CB283
Finish: Chesterfield Brown
Online Availability: Available for immediate shipment

List Price: $507.00

Price: $338.17



Details and Dimensions

Height 27-3/4"
Width 22-1/2"
Diameter 22-1/2"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia.
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 24 lbs
Voltage 120V