Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C3632CB283 "Chesterfield" Large Foyer Chandelier

Item: C3632CB283
Finish: Chesterfield Brown
Online Availability: Please call for availability.

Details and Dimensions

Height 47"
Width 39"
Diameter 39"
Number Of Tiers 2
Canopy Size 6'' Dia.
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 99 lbs
Voltage 120V