X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3631CB283 "Chesterfield" Mini Pendant

Item: C3631CB283
Finish: Chesterfield Brown
Online Availability: Available for immediate shipment


Details and Dimensions

Height 47-1/4"
Width 6-3/4"
Backplate Dimension "5"" Diameter"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Rust Scavo
Shade Material Glass
Downrod Length 36
Suitable Installation Dry
Weight 7 lbs