Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3607RI "River Crest" Linear Pendant

Item: C3607RI
Finish: Rustic Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 23"
Width 36"
Length 13-1/2"
Canopy Size 9''L x 5''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 30 lbs