X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3604RI279 "River Crest" Mini Chandelier

Item: C3604RI279
Finish: Rustic Iron
Online Availability: Available for immediate shipment

List Price: $699.00

Price: $466.23



Details and Dimensions

Height 21"
Width 19-1/2"
Diameter 19-1/2"
Number Of Tiers 1
Canopy Size 5-3/10'' Dia.
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 16 lbs
Voltage 120V