X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3602RI125 "River Crest" Large Foyer Chandelier

Item: C3602RI125
Finish: Rustic Iron
Online Availability: Available for immediate shipment

List Price: $3,813.00

Price: $2,543.27



Details and Dimensions

Height 66"
Width 48"
Diameter 48"
Number Of Tiers 2
Canopy Size 6'' Dia.
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 134 lbs
Voltage 120V