Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C3600RI125
Capital Lighting C3600RI125 "River Crest" Large Foyer Chandelier
| Item: | C3600RI125 |
| Finish: | Rustic Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $4,800.40
Details and Dimensions
| Height | 70" |
| Width | 61" |
| Diameter | 61" |
| Number Of Tiers | 3 |
| Canopy Size | 9''L x 9W |
| Number of Bulbs | 20 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 1200 W |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 215 lbs |
| Voltage | 120V |


