X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3589CB287 "Barclay" Mid Sized Chandelier

Item: C3589CB287
Finish: Chesterfield Brown
Online Availability: Available for immediate shipment

List Price: $720.00

Price: $480.24 (Pricing is for Chesterfield Brown)



Details and Dimensions

Height 36"
Width 31-1/2"
Diameter 31-1/2"
Number Of Tiers 2
Canopy Size 6-1/5'' Dia.
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 120"
Suitable Installation Dry
Weight 35 lbs
Voltage 120V