X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3584CB "Barclay" Up Light Pendant

Item: C3584CB
Finish: Chesterfield Brown
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28-1/2"
Width 20-3/4"
Canopy Size 6-1/5''L x 6-1/5''W
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 23 lbs