X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3583CB259 "Barclay" Mini Chandelier

Item: C3583CB259
Finish: Chesterfield Brown
Online Availability: Available for immediate shipment


Details and Dimensions

Height 23"
Width 25-3/4"
Diameter 25-3/4"
Number Of Tiers 1
Canopy Size 6-1/5'' Dia.
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 19 lbs
Voltage 120V