X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3582CB287 "Barclay" Large Foyer Chandelier

Item: C3582CB287
Finish: Chesterfield Brown
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $900.00

Price: $600.30 (Pricing is for Chesterfield Brown)



Details and Dimensions

Height 40-1/2"
Width 35-1/2"
Diameter 35-1/2"
Number Of Tiers 2
Canopy Size 6-1/5'' Dia.
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 57 lbs
Voltage 120V