Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3581CB287 "Barclay" Mini Pendant

Item: C3581CB287
Finish: Chesterfield Brown
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $90.00

Price: $60.03 (Pricing is for Chesterfield Brown)

Details and Dimensions

Height 47"
Width 6"
Canopy Size 5-1/2''L x 5-1/2''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Wire Length 72"
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', and (1)18''
Suitable Installation Dry
Voltage 120V
Weight 6 lbs