X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3569BB252 "Hill House" Large Foyer Chandelier

Item: C3569BB252
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $898.50

Price: $599.30



Details and Dimensions

Height 36"
Width 33"
Diameter 33"
Number Of Tiers 2
Canopy Size 6-3/10''L x 6-3/10W
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 40 lbs
Voltage 120V