X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3568BB "Hill House" Linear Pendant

Item: C3568BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $735.00

Price: $490.25



Details and Dimensions

Height 30"
Width 45"
Length 13"
Canopy Size 9-1/2''L x 5-7/10''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 30 lbs