Capital Lighting C3565BB "Hill House" Up Light Pendant
| Item: | C3565BB |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $838.32
Details and Dimensions
| Height | 41" |
| Width | 30" |
| Canopy Size | 6-3/10''L x 6-3/10''W |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 68 lbs |
| Lighting Direction | Down Light |


