X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3563BB "Hill House" Semi Flush Mount Ceiling Light

Item: C3563BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15"
Width 16-1/2"
Diameter 16-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 14 lbs