Capital Lighting C3562BB252 "Hill House" Large Foyer Chandelier
| Item: | C3562BB252 |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $940.37
Details and Dimensions
| Height | 44" |
| Width | 39" |
| Diameter | 39" |
| Number Of Tiers | 2 |
| Canopy Size | 6-3/10''L x 6-3/10W |
| Number of Bulbs | 12 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 720 W |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 59 lbs |
| Voltage | 120V |


