Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C3518CB
Capital Lighting C3518CB "Manchester" Multi Light Pendant
| Item: | C3518CB |
| Finish: | Chesterfield Brown |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 27" |
| Width | 45" |
| Length | 13" |
| Canopy Size | 7-1/2''L x 4-1/2''W |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 30 lbs |
| Additional Information | Available Crystal Set (Sold Separately) |
| Lighting Direction | Down Light |


