Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C3515CB245
Capital Lighting C3515CB245 "Manchester" Mid Sized Chandelier
| Item: | C3515CB245 |
| Finish: | Chesterfield Brown |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 25" |
| Width | 26" |
| Diameter | 26" |
| Number Of Tiers | 1 |
| Canopy Size | 5-3/10''L x 5-3/10W |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 28 lbs |
| Voltage | 120V |
| Additional Information | Crystal Accents (Sold Separately) |


