Capital Lighting C3475MBZ257 "Hammond" Mid Sized Chandelier
| Item: | C3475MBZ257 |
| Finish: | Mediterranean Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $119.96
Details and Dimensions
| Height | 24" |
| Width | 27" |
| Diameter | 27" |
| Number Of Tiers | 1 |
| Canopy Size | 4-9/10''L x 4-9/10W |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 15 lbs |
| Voltage | 120V |


