Capital Lighting C3473MN226 "Hammond" Mini Chandelier
| Item: | C3473MN226 |
| Finish: | Matte Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 21" |
| Width | 25" |
| Diameter | 25" |
| Number Of Tiers | 1 |
| Canopy Size | 4-9/10''L x 4-9/10W |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Acid Washed |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 11 lbs |
| Voltage | 120V |


