Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3418BB "Belmont" Semi Flush Mount Ceiling Light

Item: C3418BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $156.00

Price: $104.05 (Pricing is for Burnished Bronze)

Details and Dimensions

Height 14"
Width 14-1/2"
Diameter 14-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 9 lbs
Wire Length 72"