Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3412BB287 "Belmont" Large Foyer Chandelier

Item: C3412BB287
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $795.00

Price: $530.27 (Pricing is for Burnished Bronze)

Details and Dimensions

Height 43-1/2"
Width 37-1/2"
Diameter 37-1/2"
Number Of Tiers 2
Canopy Size 4-9/10'' Dia.
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 49 lbs
Voltage 120V