Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C3268MBZ125
Capital Lighting C3268MBZ125 "Mediterranean" Entrance / Foyer Pendant
| Item: | C3268MBZ125 |
| Finish: | Mediterranean Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $718.36 (Pricing is for Mediterranean Bronze)
Details and Dimensions
| Height | 35" |
| Width | 42" |
| Length | 22" |
| Canopy Size | 8''L x 4-1/2''W |
| Number of Bulbs | 8 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 480 W |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 52 lbs |
| Lighting Direction | Up Light |


