Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C3267MBZ125
Capital Lighting C3267MBZ125 "Mediterranean" Mid Sized Chandelier
| Item: | C3267MBZ125 |
| Finish: | Mediterranean Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $538.27 (Pricing is for Mediterranean Bronze)
Details and Dimensions
| Height | 30" |
| Width | 36" |
| Diameter | 36" |
| Length | 16" |
| Number Of Tiers | 1 |
| Canopy Size | 8''L x 4-1/2W |
| Number of Bulbs | 6 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 41 lbs |
| Voltage | 120V |


