Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C3266MZ125 "Mediterranean" Mid Sized Chandelier

Item: C3266MZ125
Finish: Mediterranean Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 30"
Width 26"
Diameter 26"
Number Of Tiers 1
Canopy Size 5-3/10'' Dia.
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 50 lbs
Voltage 120V