Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C3263MBZ
Capital Lighting C3263MBZ "Mediterranean" Up Light Pendant
| Item: | C3263MBZ |
| Finish: | Mediterranean Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $358.18 (Pricing is for Mediterranean Bronze)
Details and Dimensions
| Height | 33" |
| Width | 21-1/2" |
| Canopy Size | 5-3/10''L x 5-3/10''W |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 30 lbs |
| Lighting Direction | Down Light |


