Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C3262MBZ
Capital Lighting C3262MBZ "Mediterranean" Semi Flush Mount Ceiling Light
| Item: | C3262MBZ |
| Finish: | Mediterranean Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $158.08 (Pricing is for Mediterranean Bronze)
Details and Dimensions
| Height | 18" |
| Width | 15" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Down Light |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 18 lbs |


